Compact Fluorescent Lamp, Twist, 27W, 3500K

Item #: 229139

Cat #: 4892735K

UPC: 762148118732

Sign In or Register to view pricing and more.
Compact Fluorescent Lamp, 27 Watt, Bulb: EL/Mdt (Twist), Base: Medium Screw (E26), Lumens: 1850, CRI: 82, Color Temperature: 3500K, Rated Average Life: 10,000 Hours

Overview

Compact Fluorescent Lamp, 27 Watt, Bulb: EL/Mdt (Twist), Base: Medium Screw (E26), Lumens: 1850, CRI: 82, Color Temperature: 3500K, Rated Average Life: 10,000 Hours
Also known as: 762148118732, 4892735K

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 1850
Wattage: 27
Color: White
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Medium Screw (E26)
Lumens: 1850
Color: White
Light Technology: Fluorescent
Color Rendering Index (CRI): 82
Wattage: 27
Color Temperature: 3500 (Neutral White)

Customer Reviews

No reviews for this product
(0)