Low Bay, Pulse Start, Metal Halide, 400W, 120/277V

Item #: 229050

Cat #: BL-400PV-LB1-WH-UPL

UPC: 785988018130

Sign In or Register to view pricing and more.
Documents & Guides
Low Bay, Pulse Start, Metal Halide, 400 Watt, 120/277 Volt, Diameter 23 in

Overview

Low Bay, Pulse Start, Metal Halide, 400 Watt, 120/277 Volt, Diameter 23 in
Also known as: 785988018130, BL-400PV-LB1-WH-UPL

Specifications

Diameter: 23 in
Wattage: 400
Volts AC: 120, 277
Type: Low Bay
Diameter: 23 in
Volts AC: 120, 277
Wattage: 400
Type: Low Bay

Customer Reviews

No reviews for this product
(0)