Lensed Troffer, 48", 3-Lamp, T8, 120/277V, 32W

Item #: 229033

Cat #: JT824-332G-FSA12-3ELWU

UPC: 078531010867

Sign In or Register to view pricing and more.
Documents & Guides
JT8 Series Lensed Troffer, 48 in, 3-Lamp, T8, 120/277V, 32W, Ballast Factor, Low Wattage

Overview

JT8 Series Lensed Troffer, 48 in, 3-Lamp, T8, 120/277V, 32W, Ballast Factor, Low Wattage
Also known as: 078531010867, JT824-332G-FSA12-3ELWU

Specifications

Mounting: Recessed
Wattage: 32, 28, 25, 30
Length: 4 ft, 48 in
Light Technology: Fluorescent
Mounting: Recessed
Length: 4 ft, 48 in
Wattage: 32, 28, 25, 30
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)