![STL FLAT ELBOW 2000 WHITE STL FLAT ELBOW 2000 WHITE](https://rexel-cdn.com/products/wmdwh2011.jpg?i=5A52DB0F-5A04-4A12-818B-D78D7FEA22A2&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
For right angle turns on same surface. Cover stop permits neat butting of 2000C Cover. Two couplings included. White
Overview
For right angle turns on same surface. Cover stop permits neat butting of 2000C Cover. Two couplings included. White
Also known as: 786776074420, WH2011
Specifications
Length: | 2 1/2 in |
Color: | White |
Material: | Steel |
Angle: | 90° |
Length: | 2 1/2 in |
Material: | Steel |
Color: | White |
Angle: | 90° |
Customer Reviews
No reviews for this product
(0)