This product has been discontinued.
Switch / Receptacle Combo, 15A, White
Item #: 228919
Cat #: TM818-TRWCC
UPC: 785007241396
Sign In or Register to view pricing and more.
Documents & Guides
Combination Single Pole Switch / Tamper Resistant Receptacle, 15 Amp, 120V, Tamper Resistant, Duplex Style Single-Pole / 5-15R AC Combination Switch, Commercial Grade, Grounding, Side Wired - White.
Overview
Combination Single Pole Switch / Tamper Resistant Receptacle, 15 Amp, 120V, Tamper Resistant, Duplex Style Single-Pole / 5-15R AC Combination Switch, Commercial Grade, Grounding, Side Wired - White.
Also known as: 785007241396, TM818-TRWCC
Specifications
Type: | Receptacle, Tamper-Resistant, 2 Device, USB, Decora |
Volts AC: | 120 |
Poles: | 1 |
Amps: | 15 |
Color: | White |
NEMA Configuration: | 5-15R |
Type: | Receptacle, Tamper-Resistant, 2 Device, USB, Decora |
Poles: | 1 |
Color: | White |
Volts AC: | 120 |
Amps: | 15 |
NEMA Configuration: | 5-15R |
Customer Reviews
No reviews for this product
(0)