Pin & Sleeve Receptacle, 20A, 3PH Delta 480V, 3P4W, Red

Item #: 22878

Cat #: HBL420R7W

UPC: 783585404424

Sign In or Register to view pricing and more.
Watertight IEC Pin & Sleeve Receptacle, 20 Amps, 3-Phase Delta 480 Volts, 3-Pole 4-Wire Grounding, Terminal Screws, Red

Overview

Watertight IEC Pin & Sleeve Receptacle, 20 Amps, 3-Phase Delta 480 Volts, 3-Pole 4-Wire Grounding, Terminal Screws, Red
The Hubbell HUBHBL420R7W female receptacle features a non-metallic housing, corrosion-resistant self-closing gasketed cover and color coded housings for easy identification.
Also known as: 783585404424, HBL420R7W

Specifications

Type: Grounding, Receptacle, Pin &amp, amp
Volts AC: 480
Color: Red
Amps: 20
Type: Grounding, Receptacle, Pin &amp, amp
Color: Red
Volts AC: 480
Amps: 20

Customer Reviews

No reviews for this product
(0)