Wallplate, 1-Gang, Blank, Stainless Steel, Standard Size
Item #: 228581
Cat #: SS13L
UPC: 883778095030
Sign In or Register to view pricing and more.
Documents & Guides
1-Gang Blank Wallplate, 430 Stainless Steel, Box Mount, Standard Size
Overview
1-Gang Blank Wallplate, 430 Stainless Steel, Box Mount, Standard Size
Also known as: 883778095030, SS13L
Specifications
Type: | Blank |
Size: | Standard |
Mounting: | Box |
Material: | Stainless Steel |
Gangs: | 1 |
Color: | Stainless |
Type: | Blank |
Mounting: | Box |
Gangs: | 1 |
Size: | Standard |
Material: | Stainless Steel |
Color: | Stainless |
Customer Reviews
No reviews for this product
(0)