Address Light Number Tile, #8, White Plastic, 5"

Item #: 228556

Cat #: P5970-008

UPC: 785247109395

Sign In or Register to view pricing and more.
Documents & Guides
Address Light Number Tile, #8, White Plastic, Length: 5 inch

Overview

Address Light Number Tile, #8, White Plastic, Length: 5 inch
Also known as: 785247109395, P5970-008

Specifications

Material: Plastic
Color: White
Length: 5 in
Standards: California Proposition 65
Material: Plastic
Length: 5 in
Color: White
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)