LA PLASTIC COVER FOR FLOORBOX

Item #: 228496

Cat #: TM1542-TR-LA

UPC: 785007108811

Sign In or Register to view pricing and more.
Documents & Guides
Thermoplastic Cover Includes 15A 125A Decorator receptacle, matching detachable and replacable hinged door threaded device-mounting holes drill guides for low-voltage poke-through holes accepts any Decorator device mounts on carpeting, hardwood, linoleum, tile floors Four mounting/leveling screws. .For detailed Tamper-Resistant receptacle information, visit our Tamper-Resistant Receptacles page.

Overview

Thermoplastic Cover Includes 15A 125A Decorator receptacle, matching detachable and replacable hinged door threaded device-mounting holes drill guides for low-voltage poke-through holes accepts any Decorator device mounts on carpeting, hardwood, linoleum, tile floors Four mounting/leveling screws. .For detailed Tamper-Resistant receptacle information, visit our Tamper-Resistant Receptacles page.
Also known as: 785007108811, TM1542-TR-LA

Specifications

Color: Light Almond
Material: Thermoplastic
Color: Light Almond
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)