Reflector Trim, 4", Clear Reflector/White Trim

Item #: 228490

Cat #: B454CL-WH

UPC:

Documents & Guides
Reflector Trim, 4 in, Clear Reflector/White Trim
Sign In or Register to view pricing and more.

No associated products found.

Overview

Reflector Trim, 4 in, Clear Reflector/White Trim
Also known as: B454CL-WH

Specifications

Color: White
Type: Trim, Reflector
Diameter: 4 in
Color: White
Diameter: 4 in
Type: Trim, Reflector

Customer Reviews

No reviews for this product
(0)