Motion Sensor Flood Light - White

Item #: 2282016

Cat #: STL110RW/L

UPC: 192552026628

Sign In or Register to view pricing and more.
Documents & Guides
LED Motion Sensor Flood Light with Two CCT-Selectable (3000/4000/5000K) PAR38 Lamps (38W): 120V, 110° view sensor, EZ Plate Universal Cover fits all outdoor boxes, Protected Manual Override.

Overview

LED Motion Sensor Flood Light with Two CCT-Selectable (3000/4000/5000K) PAR38 Lamps (38W): 120V, 110° view sensor, EZ Plate Universal Cover fits all outdoor boxes, Protected Manual Override.
Super Stealth 360 sensor with twin precision die cast HB101 Bullet floods pre-wired and assembled on universal CU4 EZ plate. Accepts PAR-38 lamps, 150 Watt max. Lamps not supplied
Also known as: 192552026628, STL110RW/L

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Type: LED Luminaire, Floodlight, Motion Sensing
Volts AC: 120
Color: White
Mounting: Wall
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Volts AC: 120
Mounting: Wall
Type: LED Luminaire, Floodlight, Motion Sensing
Color: White

Customer Reviews

No reviews for this product
(0)