1/4" Hex Nut Driver, Insulated

Item #: 227781

Cat #: 630-1/4-INS

UPC: 092644650567

Sign In or Register to view pricing and more.
Documents & Guides
1/4" Hex Nut Driver, Insulated1/4" Hex Nut Driver, Insulated Cushion-Grip: 1000V, Shank Length: 3", Overall Length: 6-3/4"

Overview

1/4" Hex Nut Driver, Insulated1/4" Hex Nut Driver, Insulated Cushion-Grip: 1000V, Shank Length: 3", Overall Length: 6-3/4"
Also known as: 092644650567, 630-1/4-INS

Specifications

Type: Nut Driver, Insulated, Hollow Shaft
Diameter: 1/4 in
Length: 3 in
Standards: California Proposition 65
Type: Nut Driver, Insulated, Hollow Shaft
Length: 3 in
Diameter: 1/4 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)