Compression Lug, 1-Hole, Copper, 8 AWG, # 10 Stud Hole, Blue

Item #: 22778

Cat #: LCA8-10-L

UPC: 074983900008

Sign In or Register to view pricing and more.
Compression Lug, Copper, 1-Hole, #10, Standard Barrel, 8 AWG, Inspection Window, Color Coded Red

Overview

Compression Lug, Copper, 1-Hole, #10, Standard Barrel, 8 AWG, Inspection Window, Color Coded Red
The LCA8-10-L Tin-Plated Copper Compression Lug, one-hole, standard barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. The lugs are also UL Listed and CSA Certified to 35 KV and temperature rated to 90°C.
Also known as: 074983900008, LCA8-10-L

Specifications

Color: Red
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Stud Size: #10
Allowable Gauge Range: 8
Color: Red
Mounting: 1-Hole
Stud Size: #10
Material: Copper
Volts AC: 600
Allowable Gauge Range: 8

Customer Reviews

No reviews for this product
(0)