1
more
![Cable Tie Saddle Mounting Base, White Cable Tie Saddle Mounting Base, White](https://rexel-cdn.com/products/tc5142pi.jpg?i=620E55FE-D621-405E-8709-A8698C0F9AAB&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Mounting Base, Cable Type: Standard up to 120 lbs. Length: 0.922", Width: 0.563". Mount: Screw. Color: White. Package Quantity: 100.
Overview
Mounting Base, Cable Type: Standard up to 120 lbs. Length: 0.922", Width: 0.563". Mount: Screw. Color: White. Package Quantity: 100.
Saddle Support Mounting Base, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F), Length of 23.42mm (0.922 Inches), Width of 14.29mm (0.563 Inches), Height of 10.72mm (0.422 Inches), Mount with #10 Screw, 100 Pack
Also known as: 786210873589, TC5142, DOG BONE
Specifications
Length: | 0.922 in |
Color: | Natural |
Width: | 0.563 in |
Weight Capacity: | 120 lbs |
Mounting: | # 10 Screw |
Length: | 0.922 in |
Width: | 0.563 in |
Mounting: | # 10 Screw |
Color: | Natural |
Weight Capacity: | 120 lbs |
Customer Reviews
No reviews for this product
(0)