Thermostat Kit

Item #: 22774

Cat #: UHMT1

UPC: 685360152417

Sign In or Register to view pricing and more.
Documents & Guides
Thermostat Kit, 1-Pole, 25A, 120/240/277V, Temperature Range: 40°F to 85°F. Compatible with: Marley HUHAA Series Heaters.

Overview

Thermostat Kit, 1-Pole, 25A, 120/240/277V, Temperature Range: 40°F to 85°F. Compatible with: Marley HUHAA Series Heaters.
Get all of the control and accuracy you need, precisely where you need it. Our wall thermostats are a snap to install and feature easy to use controls. Thermostats range from low-voltage and line-voltage powered to electric, digital and programmable for a full range of accuracy.
Also known as: 685360152417, UHMT1

Specifications

Wattage: 1500
Volts AC: 120, 277, 240
Poles: 1
Wattage: 1500
Poles: 1
Volts AC: 120, 277, 240

Customer Reviews

No reviews for this product
(0)