2-Way Cable Tie Mounting Base

Item #: 22760

Cat #: TC5828

UPC: 786210873596

Sign In or Register to view pricing and more.
Documents & Guides
Mounting Base, 2-Way. Cable Type: Standard up to 50 lbs. Length: 0.875". Width: 0.39". Mount: Screw, Color: White. Package Quantity: 100.

Overview

Mounting Base, 2-Way. Cable Type: Standard up to 50 lbs. Length: 0.875". Width: 0.39". Mount: Screw, Color: White. Package Quantity: 100.
Four-way mounting base, natural nylon 6.6, temperature-resistant up to 85 degrees Celsius (185 F), 22.48 mm (0.885 inches) long, 10.16 mm (0.4 inches) wide, 3.8 mm (0.15 inches) high, for mounting with hexagonal head screws size 8, mounting hole 4.3 mm (0.17 inches) diameter, 100-pack
Also known as: 786210873596, TC5828

Specifications

Color: Natural
Mounting: # 8 Screw
Color: Natural
Mounting: # 8 Screw

Customer Reviews

No reviews for this product
(0)