Compression Lug, Copper, 1-Hole

Item #: 22750

Cat #: LCA6-10-L

UPC: 074983900053

Sign In or Register to view pricing and more.
Compression Lug, Copper, 1-Hole, Standard Barrel with Window, #6 AWG Wire, #10 Stud Hole

Overview

Compression Lug, Copper, 1-Hole, Standard Barrel with Window, #6 AWG Wire, #10 Stud Hole
The LCA6-10-L Tin-Plated Copper Compression Lug, one-hole, standard barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. The lugs are also UL Listed and CSA Certified to 35 KV and temperature rated to 90°C.
Also known as: 074983900053, LCA6-10-L

Specifications

Material: Copper
Mounting: 1-Hole
Volts AC: 600
Stud Size: #10
Allowable Gauge Range: 6
Material: Copper
Volts AC: 600
Allowable Gauge Range: 6
Mounting: 1-Hole
Stud Size: #10

Customer Reviews

No reviews for this product
(0)