Round Hole Duct,PVC,2X4X6',White

Item #: 227431

Cat #: D2X4WH6

UPC: 074983212705

Sign In or Register to view pricing and more.
Panduct® flush cover type D round hole wiring duct, 2 W x 4 H, 6' length, PVC, white, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® flush cover type D round hole wiring duct, 2 W x 4 H, 6' length, PVC, white, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983212705, D2X4WH6

Specifications

Width: 2 in
Height: 4 in
Color: White
Material: PVC
Length: 6 ft
Width: 2 in
Color: White
Length: 6 ft
Height: 4 in
Material: PVC

Customer Reviews

No reviews for this product
(0)