WALLPLATE, 2-G, 1) DUP 1) BLANK, IV

Item #: 227418

Cat #: NP138I

UPC: 883778104329

Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 2-Gang, 1) Duplex 1) Blank, Ivory

Overview

Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 2-Gang, 1) Duplex 1) Blank, Ivory
Also known as: 883778104329, NP138I

Specifications

Type: Combination Plate, Blank Plate, Duplex
Gangs: 2
Size: Standard
Mounting: Box
Color: Ivory
Material: Nylon
Type: Combination Plate, Blank Plate, Duplex
Size: Standard
Color: Ivory
Gangs: 2
Mounting: Box
Material: Nylon

Customer Reviews

No reviews for this product
(0)