Flex Rogowski Coil, 178mm, 2775A

Item #: 2271068

Cat #: 178MM-2775A

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Flexible Rogowski Coil, 178 millimeters, 2775A

Overview

Flexible Rogowski Coil, 178 millimeters, 2775A
Also known as: 178MM-2775A

Specifications

Color: Orange
Color: Orange

Customer Reviews

No reviews for this product
(0)