Search results

44 Found
eGauge Systems

EGAUGE Core Energy Meter, 64 Register

Item #: 2135916
CAT #: EG4015
UPC:
Sign In or Register to view pricing and more.
eGauge Systems

Rope CT, 106MM, 30 - 2775A, With CTID Technology

Item #: 1768165
CAT #: ERA-106-2775
UPC:
Sign In or Register to view pricing and more.
eGauge Systems

Cell Router, 4G LTE, Wi-Fi, VPN

Item #: 2221943
CAT #: IR302
UPC:
Sign In or Register to view pricing and more.
eGauge Systems

Powered Enclosure Kit, 277/480VAC

Item #: 2121224
CAT #: PEK-277-XL
UPC:
Sign In or Register to view pricing and more.
eGauge Systems

INNER DIAMETER

Item #: 1060767
CAT #: JD-SCT-024-200
UPC:
Sign In or Register to view pricing and more.
eGauge Systems

400A SPLIT CORE 1.42IN CURRENT TRANSFORMER

Item #: 1056333
CAT #: JD-SCT-036-0400
UPC:
Sign In or Register to view pricing and more.
eGauge Systems

DIAMETER .94IN STANDARD SPLIT-CORE CT

Item #: 1062131
CAT #: JD-SCT-024-0100
UPC:
Sign In or Register to view pricing and more.
eGauge Systems

POWERED ENCLOSURE KIT - 120VAC VERSION (KIT)

Item #: 2274159
CAT #: PEK-120-PEK-120-VAC
UPC:
Sign In or Register to view pricing and more.
eGauge Systems

POWERED ENCLOSURE KIT 120VAC VERSION XL ENCLOSURE

Item #: 2374435
CAT #: PEK-120-XL
UPC:
Sign In or Register to view pricing and more.
eGauge Systems

2-PIN CT PLUG FOR EGAUGE .333V OUTPUT CURRENT XFRMS

Item #: 837791
CAT #: CT-PLUG
UPC:
Sign In or Register to view pricing and more.
eGauge Systems

SPLIT-CORE CURRENT TRANSFORMER WITH CTID TECHNOLOGY - 36MM 400A

Item #: 2507560
CAT #: ECSXX-36MM-400A-SCT-CTID
UPC:
Sign In or Register to view pricing and more.
eGauge Systems

SPLIT-CORE CURRENT TRANSFORMER

Item #: 2401931
CAT #: 36MM-600A-(J&D)-36MM-600A-(J&D)
UPC:
Sign In or Register to view pricing and more.
eGauge Systems

SIM Card, New Activation

Item #: 2224247
CAT #: SIM-CARD-NEW-ACT
UPC:
Sign In or Register to view pricing and more.
eGauge Systems

EGAS HP200TPL HOMEPLUG AV ADAPTER -

Item #: 856683
CAT #: HP200TPL
UPC:
Sign In or Register to view pricing and more.
eGauge Systems

50A SPLIT CORE 0.39IN CURRENT TRANSFORMER

Item #: 1051844
CAT #: JD-SCT-010-0050
UPC:
Sign In or Register to view pricing and more.
eGauge Systems

Flex Rogowski Coil, 178mm, 2775A

Item #: 2271068
CAT #: 178MM-2775A
UPC:
Sign In or Register to view pricing and more.
eGauge Systems

EGAUGE Core Energy Meter, 64 Register

E-Gauge, Core Energy Meter, 64 Register, 15 Sensor Ports, Data Logger,
Item #: 2135916
CAT #: EG4015
UPC:
Sign In or Register to view pricing and more.
eGauge Systems

Rope CT, 106MM, 30 - 2775A, With CTID Technology

Flexible Rogowski Coils (Rope CTs) are designed to use where regular solid or split core current transformers cannot fit. No additional integrator or power supply is needed. The ERA-106-2775 has a 106mm (4.17”) window and can measure between 30 and 2775 amps.
Item #: 1768165
CAT #: ERA-106-2775
UPC:
Sign In or Register to view pricing and more.
eGauge Systems

Cell Router, 4G LTE, Wi-Fi, VPN

In-Hand Cellular Router, 4G LTE, Wi-Fi, and VPN
Item #: 2221943
CAT #: IR302
UPC:
Sign In or Register to view pricing and more.
eGauge Systems

Powered Enclosure Kit, 277/480VAC

Powered Enclosure Kit, 277/480 Volts AC, Extra Large Enclosure
Item #: 2121224
CAT #: PEK-277-XL
UPC:
Sign In or Register to view pricing and more.
eGauge Systems

INNER DIAMETER

INNER DIAMETER 1.42IN STANDARD SPLIT CORE CT WITH ACCURACY OF 1% FROM 1% -100% OF LISTED RATING
Item #: 1060767
CAT #: JD-SCT-024-200
UPC:
Sign In or Register to view pricing and more.
eGauge Systems

400A SPLIT CORE 1.42IN CURRENT TRANSFORMER

400A SPLIT CORE 1.42IN CURRENT TRANSFORMER
Item #: 1056333
CAT #: JD-SCT-036-0400
UPC:
Sign In or Register to view pricing and more.
eGauge Systems

DIAMETER .94IN STANDARD SPLIT-CORE CT

DIAMETER .94IN STANDARD SPLIT-CORE CT
Item #: 1062131
CAT #: JD-SCT-024-0100
UPC:
Sign In or Register to view pricing and more.
eGauge Systems

POWERED ENCLOSURE KIT - 120VAC VERSION (KIT)

POWERED ENCLOSURE KIT - 120VAC VERSION (KIT)
Item #: 2274159
CAT #: PEK-120-PEK-120-VAC
UPC:
Sign In or Register to view pricing and more.
eGauge Systems

POWERED ENCLOSURE KIT 120VAC VERSION XL ENCLOSURE

POWERED ENCLOSURE KIT 120VAC VERSION XL ENCLOSURE
Item #: 2374435
CAT #: PEK-120-XL
UPC:
Sign In or Register to view pricing and more.
eGauge Systems

2-PIN CT PLUG FOR EGAUGE .333V OUTPUT CURRENT XFRMS

2-PIN CT PLUG FOR EGAUGE .333V OUTPUT CURRENT XFRMS
Item #: 837791
CAT #: CT-PLUG
UPC:
Sign In or Register to view pricing and more.
eGauge Systems

SPLIT-CORE CURRENT TRANSFORMER WITH CTID TECHNOLOGY - 36MM 400A

SPLIT-CORE CURRENT TRANSFORMER WITH CTID TECHNOLOGY - 36MM 400A
Item #: 2507560
CAT #: ECSXX-36MM-400A-SCT-CTID
UPC:
Sign In or Register to view pricing and more.
eGauge Systems

SPLIT-CORE CURRENT TRANSFORMER

SPLIT-CORE CURRENT TRANSFORMER
Item #: 2401931
CAT #: 36MM-600A-(J&D)-36MM-600A-(J&D)
UPC:
Sign In or Register to view pricing and more.
eGauge Systems

SIM Card, New Activation

New Activation SIM Card with One Time Data Plan
Item #: 2224247
CAT #: SIM-CARD-NEW-ACT
UPC:
Sign In or Register to view pricing and more.
eGauge Systems

EGAS HP200TPL HOMEPLUG AV ADAPTER -

EGAS HP200TPL HOMEPLUG AV ADAPTER - USED WITH EG3010
Item #: 856683
CAT #: HP200TPL
UPC:
Sign In or Register to view pricing and more.
eGauge Systems

50A SPLIT CORE 0.39IN CURRENT TRANSFORMER

50A SPLIT CORE 0.39IN CURRENT TRANSFORMER
Item #: 1051844
CAT #: JD-SCT-010-0050
UPC:
Sign In or Register to view pricing and more.
eGauge Systems

Flex Rogowski Coil, 178mm, 2775A

Flexible Rogowski Coil, 178 millimeters, 2775A
Item #: 2271068
CAT #: 178MM-2775A
UPC:
Sign In or Register to view pricing and more.
Page 1 of 3
44 Items found