Compression Lug, 1-Hole, Copper, 6 AWG, 5/16" Stud Hole, Blue

Item #: 22700

Cat #: LCA6-56-L

UPC: 074983900077

Sign In or Register to view pricing and more.
Compression Lug, Copper, 1-Hole, 5/16", Standard Barrel, 6 AWG, Inspection Window, Color Coded Blue

Overview

Compression Lug, Copper, 1-Hole, 5/16", Standard Barrel, 6 AWG, Inspection Window, Color Coded Blue
The LCA6-56-L Tin-Plated Copper Compression Lug, one-hole, standard barrel, has color-coded barrels marked with Panduit® and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. The lugs are also UL Listed and CSA Certified to 35 KV and temperature rated to 90°C.
Also known as: 074983900077, LCA6-56-L

Specifications

Color: Blue
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Stud Size: 5/16 in
Allowable Gauge Range: 6
Color: Blue
Mounting: 1-Hole
Stud Size: 5/16 in
Material: Copper
Volts AC: 600
Allowable Gauge Range: 6

Customer Reviews

No reviews for this product
(0)