T-45 Inside Corner Fitting

Item #: 226676

Cat #: T45ICIW

UPC: 074983773114

Sign In or Register to view pricing and more.
T-45 inside corner fitting, Off White.

Overview

T-45 inside corner fitting, Off White.
T-45 non-metallic multi-channel, two-piece, hinged cover design surface raceway shall be used to route, protect, and conceal data, voice, video, fiber optic and power cabling. The raceway shall be listed as suitable for use in applications up to 600 volts between conductors by Underwriters Laboratories, Inc. per standard 5A, and by Canadian Standards Association, Inc. per 22.2 no. 62.1-03, when screw secured and installed per instructions. A full complement of fittings with a 1" minimum bend radius compliant with TIA/EIA-568-B, must be available as well as device brackets and junction boxes to install a variety of communication and electrical devices. Divider walls must be available to form separate channels in the multi-channel raceway. An offset box shall be available, with versions for “snap-on” as well as “screw mount” faceplates, for mounting the power receptacle or the data receptacles outside of the raceway channel. T-45 raceway will be manufactured from impact resistant material with flammability rating of V-0. T-45 raceway must be tamper resistant yet also allow access for moves, adds and changes. T-45 raceway finish shall be pure color and will resist scratches and dents and will not peel or corrode.
Also known as: 074983773114, T45ICIW

Specifications

Color: Off-White
Material: PVC
Color: Off-White
Material: PVC

Customer Reviews

No reviews for this product
(0)