32 Watt EL/mDT 3500K CFL

Item #: 226643

Cat #: 4893235K

UPC: 762148121190

Sign In or Register to view pricing and more.
Compact Fluorescent Lamp, 32W, Bulb: EL/Mdt (Twist), Base: Medium Screw (E26), Lumens: 2150, CRI: 82, Color Temperature: 3500K, Rated Average Life: 10,000 Hrs. SpringLamp Series. 144W Equivalent.

Overview

Compact Fluorescent Lamp, 32W, Bulb: EL/Mdt (Twist), Base: Medium Screw (E26), Lumens: 2150, CRI: 82, Color Temperature: 3500K, Rated Average Life: 10,000 Hrs. SpringLamp Series. 144W Equivalent.
Also known as: 762148121190, 4893235K

Specifications

Base: Medium Screw (E26)
Wattage: 32
Color Rendering Index (CRI): 82
Lumens: 2150
Volts AC: 120
Shape: EL/mDT (Twister)
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Color Temperature: 3500 (Neutral White)
Wattage: 32
Lumens: 2150
Shape: EL/mDT (Twister)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)