3-1/2" Round Ceiling/Fixture Box, Depth: 2.31", Non-Metallic

Item #: 226478

Cat #: 9335-NC2

UPC: 085339411703

Sign In or Register to view pricing and more.
3-1/2 Inch Round Ceiling/Fixture Box, Fiberglass, Depth: 2.31 Inch, Nail Mount, Cubic Inches: 20.5, Fixture Rating: 50 Pound, Non-Metallic

Overview

3-1/2 Inch Round Ceiling/Fixture Box, Fiberglass, Depth: 2.31 Inch, Nail Mount, Cubic Inches: 20.5, Fixture Rating: 50 Pound, Non-Metallic
Also known as: 085339411703, 9335-NC2

Specifications

Material: Fiberglass
Mounting: Nail On
Depth: 2.310 in
Cubic Inches: 20.500 in³
Material: Fiberglass
Depth: 2.310 in
Mounting: Nail On
Cubic Inches: 20.500 in³

Customer Reviews

No reviews for this product
(0)