Cord Grip, Straight, Size: 1-1/2", Cord Range: 1.13 - 1.25", Aluminum

Item #: 226441

Cat #: SHC1058

UPC: 783585200583

Sign In or Register to view pricing and more.
Documents & Guides
Cord Grip, Straight, Size: 1-1/2 Inch, Cord Range: 1.13 - 1.25 Inch, Material: Aluminum

Overview

Cord Grip, Straight, Size: 1-1/2 Inch, Cord Range: 1.13 - 1.25 Inch, Material: Aluminum
Also known as: 783585200583, SHC1058

Specifications

Diameter: 1 1/2 in
Material: Aluminum
Diameter Range: 1.130 - 1.250 in
Diameter: 1 1/2 in
Diameter Range: 1.130 - 1.250 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)