Cord Grip, Straight, Size: 2-1/2", Cord Range: 1.94 - 2.06", Aluminum

Item #: 226439
Cat #: SHC1078
UPC: 783585200781
Sign In or Register to view pricing and more.
Documents & Guides
Cord Grip, Straight, Size: 2-1/2 Inch, Cord Range: 1.94 - 2.06 Inch, Material: Aluminum

Overview

Cord Grip, Straight, Size: 2-1/2 Inch, Cord Range: 1.94 - 2.06 Inch, Material: Aluminum
Also known as: 783585200781, SHC1078

Specifications

Diameter: 2 1/2 in
Material: Aluminum
Diameter Range: 1.940 - 2.060 in
Diameter: 2 1/2 in
Diameter Range: 1.940 - 2.060 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)