Compression Lug, Copper, 1-Hole

Item #: 22633

Cat #: LCA4-14-L

UPC: 074983900114

Sign In or Register to view pricing and more.
Compression Lug, Copper, 1-Hole, Standard Barrel with Window, #4 - #3 AWG STR, #2 AWG SOL Wire, 1/4 Stud Hole

Overview

Compression Lug, Copper, 1-Hole, Standard Barrel with Window, #4 - #3 AWG STR, #2 AWG SOL Wire, 1/4 Stud Hole
The LCA4-14-L Tin-Plated Copper Compression Lug, one-hole, standard barrel, has color-coded barrels marked with Panduit® and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. The lugs are also UL Listed and CSA Certified to 35 KV and temperature rated to 90°C.
Also known as: 074983900114, LCA4-14-L

Specifications

Material: Copper
Color: Gray
Mounting: 1-Hole
Volts AC: 600
Allowable Gauge Range: 4 - 2
Stud Size: 1/4 in
Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 4 - 2
Color: Gray
Volts AC: 600
Stud Size: 1/4 in

Customer Reviews

No reviews for this product
(0)