Thermal Transfer Label, Polyester, White 0.50" x 0.44"

Item #: 226173

Cat #: C050X044YJT

UPC: 074983522934

Sign In or Register to view pricing and more.
Thermal Transfer Component Label, Polyester, White 0.50 Inch x 0.44 Inch, 5 Labels Per Row, 10,000 Piece Package Quantity

Overview

Thermal Transfer Component Label, Polyester, White 0.50 Inch x 0.44 Inch, 5 Labels Per Row, 10,000 Piece Package Quantity
Also known as: 074983522934, C050X044YJT

Specifications

Material: Polyolefin
Width: 0.500 in
Type: Label
Color: White
Height: 0.440 in
Material: Polyolefin
Type: Label
Height: 0.440 in
Width: 0.500 in
Color: White

Customer Reviews

No reviews for this product
(0)