This product may not be available in all locations.

Breaker, 10A, 2P, 120/240V, Type QC, 10 kAIC
Item #: 226110
Cat #: QC2010
UPC: 786679309285
Documents & Guides
10 Amp, 2-Pole Miniature Industrial Circuit Breaker, Type QC, Quicklag, Cable-in/Cable-out, 10 kAIC, 120/240 VAC.
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
FNQ-R-1 Fuse, 1 Amp, Class CC, Time-Delay, 13/32" x 1-1/2", 600V
Item #: 46449
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
LPJ-30SP Fuse, 30 Amp, Class J, Dual-Element, Time-Delay, 600V, LOW-PEAK
Item #: 43828
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
LPJ-250SP Fuse, 250 Amp, Class J, Dual-Element, Time-Delay, 600V, LOW-PEAK
Item #: 43971
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
KTK-R-1 Fuse, 1 Amp, Class CC, Fast-Acting, 13/32" x 1-1/2", 600V
Item #: 1010
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
10 Amp, 2-Pole Miniature Industrial Circuit Breaker, Type QC, Quicklag, Cable-in/Cable-out, 10 kAIC, 120/240 VAC.
Also known as: 786679309285, QC2010
Specifications
Mounting: | Panel |
Poles: | 2 |
Amps: | 10 |
Volts AC: | 120, 240 |
Interrupt Rating AC: | 10 kA |
Mounting: | Panel |
Amps: | 10 |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Volts AC: | 120, 240 |
Customer Reviews
No reviews for this product
(0)