Breaker, 25A, 2P, 120/240V, Type QC, 10 kAIC

Item #: 449851

Cat #: QC2025

UPC: 786679309438

Documents & Guides
25 Amp, 2-Pole Miniature Industrial Circuit Breaker, Type QC, Quicklag, Cable-in/Cable-out, 10 kAIC, 120/240 VAC.
Sign In or Register to view pricing and more.

No associated products found.

Overview

25 Amp, 2-Pole Miniature Industrial Circuit Breaker, Type QC, Quicklag, Cable-in/Cable-out, 10 kAIC, 120/240 VAC.
Also known as: 786679309438, QC2025

Specifications

Mounting: Panel
Poles: 2
Volts AC: 120, 240
Amps: 25
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Mounting: Panel
Volts AC: 120, 240
Interrupt Rating DC: 10 kA
Poles: 2
Amps: 25
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)