2-sided Halogen Free, Flame Retardant, L

Item #: 2261000

Cat #: H200X165HFT-2

UPC: 074983410880

Sign In or Register to view pricing and more.
The thermal transfer halogen-free, flame retardant, low smoke heat-shrink label in white is two-sided with a 1.0" (25.4 mm) diameter and made of crosslinked polyolefin. It is 2.0" wide and 1.65" high (50.8 x 41.9 mm). The heat-shrink sleeve is designed

Overview

The thermal transfer halogen-free, flame retardant, low smoke heat-shrink label in white is two-sided with a 1.0" (25.4 mm) diameter and made of crosslinked polyolefin. It is 2.0" wide and 1.65" high (50.8 x 41.9 mm). The heat-shrink sleeve is designed
Also known as: 074983410880, H200X165HFT-2

Specifications

Material: Polyolefin
Type: Label
Color: White
Material: Polyolefin
Color: White
Type: Label

Customer Reviews

No reviews for this product
(0)