Blade Terminal, Vinyl Insulated, 22 - 16 AWG, Red
Item #: 225951
Cat #: TV18-10BL-L
UPC: 786209937827
Documents & Guides
Blade Terminal, Vinyl Insulated, 22 - 16 AWG, Red, Copper/Tin
Sign In or Register to view pricing and more.
Overview
Blade Terminal, Vinyl Insulated, 22 - 16 AWG, Red, Copper/Tin
Also known as: 786209937827, TV18-10BL-L
Specifications
Color: | Red |
Material: | Copper |
Allowable Gauge Range: | 22 - 16 |
Color: | Red |
Allowable Gauge Range: | 22 - 16 |
Material: | Copper |
Customer Reviews
No reviews for this product
(0)