Cable Entry System, Rectangular, 2.280 x 4.760", 8 Cable Openings, Polypropylene

Item #: 2258565

Cat #: CEST2-D8

UPC: 613056855250

Sign In or Register to view pricing and more.
Cable Entry System, Rectangular, 2.280 x 4.760 Inch, 8 Cable Openings, IP65, Black, Polypropylene and TPE, Designed For Use With Terminated Cables

Overview

Cable Entry System, Rectangular, 2.280 x 4.760 Inch, 8 Cable Openings, IP65, Black, Polypropylene and TPE, Designed For Use With Terminated Cables
The Cable Entry Systems offer a safe, organized method to transition cable and hoses through enclosures and electrical equipment, providing strain relief while maintaining IP/NEMA ingress sealing rating.
Also known as: 613056855250, CEST2-D8

Specifications

Color: Black
IP/NEMA Rating: IP65
Material: Polypropylene, Thermoplastic Elastomer (TPE)
Width: 2.280 in
Height: 4.760 in
Color: Black
Material: Polypropylene, Thermoplastic Elastomer (TPE)
Height: 4.760 in
IP/NEMA Rating: IP65
Width: 2.280 in

Customer Reviews

No reviews for this product
(0)