
960W Incandescent Toggle Switch, White
Item #: 2258533
Cat #: IDEVZ01TW
UPC: 883778316333
Documents & Guides
960W Incandescent Toggle Switch, 1800W CFL/LED, 15A, 120VAC, White
Sign In or Register to view pricing and more.
No associated products found.
Overview
960W Incandescent Toggle Switch, 1800W CFL/LED, 15A, 120VAC, White
Also known as: 883778316333, IDEVZ01TW
Specifications
Wattage: | 960 |
Color: | White |
Wattage: | 960 |
Color: | White |
Customer Reviews
No reviews for this product
(0)