This product has been discontinued.

3W LED WELL LIGHT Black
Item #: 225749
Cat #: P5295-31
UPC: 785247165629
Documents & Guides
Low-voltage LED landscape well light with a glass lens and epoxy powder painted Black finish. Use for accent lighting of building facade, trees, statues and small flag poles. Must be wired to a 12V transformer of proper capacity.
Sign In or Register to view pricing and more.
Overview
Low-voltage LED landscape well light with a glass lens and epoxy powder painted Black finish. Use for accent lighting of building facade, trees, statues and small flag poles. Must be wired to a 12V transformer of proper capacity.
Also known as: 785247165629, P5295-31
Specifications
Color: | Black |
Wattage: | 3 |
Type: | Landscape |
Standards: | California Proposition 65 |
Color: | Black |
Type: | Landscape |
Wattage: | 3 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)