![HVYWALL HTSHK 3:1 BLK 1500-2500 4FT HVYWALL HTSHK 3:1 BLK 1500-2500 4FT](https://rexel-cdn.com/products/hsso1.jpg?i=4402934B-2957-408B-B05B-D894A06EC5E2&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Heavy-Wall Heat-Shrinkable Tubing for Cable Range 750 - 1250 MCM, Expanded Diameter 3.54, Length 48 inch. rated for 600 Volt, 90 degrees continuous use, Material: Cross-linked polyolefin with thermoplastic adhesive liner, Black
Overview
Heavy-Wall Heat-Shrinkable Tubing for Cable Range 750 - 1250 MCM, Expanded Diameter 3.54, Length 48 inch. rated for 600 Volt, 90 degrees continuous use, Material: Cross-linked polyolefin with thermoplastic adhesive liner, Black
Also known as: 786210881805, HS30-4
Specifications
Color: | Black |
Volts AC: | 600 |
Length: | 48 in |
Allowable Gauge Range: | 750 - 1000 |
Color: | Black |
Length: | 48 in |
Volts AC: | 600 |
Allowable Gauge Range: | 750 - 1000 |
Customer Reviews
No reviews for this product
(0)