Breaker, 175A, 2P, 120/240V, 10 kAIC, Type QN, Main /Branch Type

Item #: 225645

Cat #: QN2175R

UPC: 783643204249

Sign In or Register to view pricing and more.
Documents & Guides
175 Amp, 2-Pole, Type QN Circuit Breaker, 120/240 Volt AC, Main/Branch Type, 4 Spaces

Overview

175 Amp, 2-Pole, Type QN Circuit Breaker, 120/240 Volt AC, Main/Branch Type, 4 Spaces
Also known as: 783643204249, QN2175R

Specifications

Poles: 2
Spaces: 4
Amps: 175
Volts AC: 120/240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 175
Interrupt Rating AC: 10 kA
Spaces: 4
Volts AC: 120/240

Customer Reviews

No reviews for this product
(0)