P/S PLUG 4W 60A 3PH 600V WT

Item #: 225524

Cat #: PS460P5-W

UPC: 785007617078

Sign In or Register to view pricing and more.
Documents & Guides
Triple Pole, Four wire, Pin and Sleeve Plug. 6 amp, 600 volt.

Overview

Triple Pole, Four wire, Pin and Sleeve Plug. 6 amp, 600 volt.
Also known as: 785007617078, PS460P5-W

Specifications

Phase: 3
Color: Black
Material: Thermoplastic
Amps: 60
Type: Pin &amp, amp
Phase: 3
Material: Thermoplastic
Type: Pin &amp, amp
Color: Black
Amps: 60

Customer Reviews

No reviews for this product
(0)