16MM MULTILAYER EX E CONDUIT
Item #: 2254575
Cat #: XESX0350
UPC: 011949238980
Documents & Guides
No Documents Available
16MM MULTILAYER EX E CONDUIT
Sign In or Register to view pricing and more.
Overview
16MM MULTILAYER EX E CONDUIT
Also known as: 011949238980, XESX0350
Specifications
Length: | 50 m |
Color: | Black |
Material: | Nylon |
Diameter: | 16 mm |
Length: | 50 m |
Material: | Nylon |
Color: | Black |
Diameter: | 16 mm |
Customer Reviews
No reviews for this product
(0)