3P4W, 50A 600V AC Max, Steel Casing, without Liftcover

Item #: 225265

Cat #: HBL7958

UPC: 783585237589

Sign In or Register to view pricing and more.
Documents & Guides
KEL HBL7958 FLANGED INLET

Overview

KEL HBL7958 FLANGED INLET
Also known as: 783585237589, HBL7958

Specifications

Mounting: Screw
Wattage: 30 kW
Type: Flanged Inlet
Color: Metallic
NEMA Configuration: Non-Nema
Amps: 50
Mounting: Screw
Type: Flanged Inlet
NEMA Configuration: Non-Nema
Wattage: 30 kW
Color: Metallic
Amps: 50

Customer Reviews

No reviews for this product
(0)