Compression Lug, Copper, 1-Hole

Item #: 22508

Cat #: LCB4/0-12-X

UPC: 074983901401

Documents & Guides
Compression Lug, 1-Hole, Long Barrel, Copper, 4/0 AWG, 1/2" Stud Size, Purple
Sign In or Register to view pricing and more.

No associated products found.

Overview

Compression Lug, 1-Hole, Long Barrel, Copper, 4/0 AWG, 1/2" Stud Size, Purple
Also known as: 074983901401, LCB4/0-12-X

Specifications

Color: Purple
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Allowable Gauge Range: 4/0
Stud Size: 1/2 in
Color: Purple
Mounting: 1-Hole
Allowable Gauge Range: 4/0
Material: Copper
Volts AC: 600
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)