
18/3 CMP, Stranded, Overall Shield, Natural, 1000' Reel
Item #: 2249507
Cat #: CMP183CSTROASBCNA1000RL
UPC:
Documents & Guides
18 AWG, 3 Conductor, Plenum, Stranded, Overall Shielded, Natural, 1000' Reel
Sign In or Register to view pricing and more.
Multiple
CMP182CSTROASBCGY1000RL 18/2 CMP, Stranded, Overall Shield, Gray, 1000' Reel
Item #: 2249500
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
18 AWG, 3 Conductor, Plenum, Stranded, Overall Shielded, Natural, 1000' Reel
Also known as: CMP183CSTROASBCNA1000RL
Specifications
Gauge: | 18 AWG |
Conductors: | 3 |
Length: | 1000 ft |
Color: | Natural |
Jacket: | Plenum |
Shielding: | Unshielded |
Stranding: | Stranded |
Gauge: | 18 AWG |
Length: | 1000 ft |
Jacket: | Plenum |
Stranding: | Stranded |
Conductors: | 3 |
Color: | Natural |
Shielding: | Unshielded |
Customer Reviews
No reviews for this product
(0)