18/2 CMP, Stranded, Overall Shield, Gray, 1000' Reel

Item #: 2249500

Cat #: CMP182CSTROASBCGY1000RL

UPC:

Documents & Guides
18 AWG, 2 Conductor, Plenum, Stranded, Overall Shielded, Gray, 1000' Reel
Sign In or Register to view pricing and more.

No associated products found.

Overview

18 AWG, 2 Conductor, Plenum, Stranded, Overall Shielded, Gray, 1000' Reel
For use with remote Control, Signalling, and Power-Limited circuits per NEC Article 725 22AWG through 16 AWG also communication circuits per NEC Article 800. Security, sound and audio, speaker cable, public address, intercom, sound reinforcement, alarm and access control circuits and power-limited controls. Where routed in plenum spaces.
Also known as: CMP182CSTROASBCGY1000RL

Specifications

Gauge: 18 AWG
Conductors: 2
Length: 1000 ft
Color: Gray
Jacket: Plenum
Stranding: Stranded
Shielding: Shielded
Gauge: 18 AWG
Length: 1000 ft
Jacket: Plenum
Shielding: Shielded
Conductors: 2
Color: Gray
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)