Cable Tie Mounting Base, 4-Way, Self-Adhesive/Threaded Mount, .19 I

Item #: 22490

Cat #: TC345A

UPC: 786210868042

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie Mounting Base, 4-Way, Self-Adhesive/Threaded Mount, .19 IN W Tie, Nylon/Polyamide 6.6, Natural

Overview

Cable Tie Mounting Base, 4-Way, Self-Adhesive/Threaded Mount, .19 IN W Tie, Nylon/Polyamide 6.6, Natural
Innovative design and engineered materials make Ty-Rap® cable ties the perfect fastening solution where performance really matters. Often imitated but never equaled, Ty-Rap® cable ties provide superior performance in any application.
Also known as: 786210868042, TC345A

Specifications

Length: 1.125 in
Width: 1.125 in
Color: Natural
Mounting: Adhesive
Material: Nylon
Length: 1.125 in
Color: Natural
Material: Nylon
Width: 1.125 in
Mounting: Adhesive

Customer Reviews

No reviews for this product
(0)