4G 1C STR THHN/THWN-2 600V

Item #: 2248900

Cat #: M504ST-04

UPC:

Documents & Guides
No Documents Available
OMC M504ST-04 4G 1C STR THHN/THWN-2 600V
Sign In or Register to view pricing and more.

Overview

OMC M504ST-04 4G 1C STR THHN/THWN-2 600V
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: M504ST-04

Specifications

Color: Green
Gauge: 4
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Green
Jacket: PVC
Volts AC: 600
Stranding: Stranded
Gauge: 4
Material: Copper
Conductors: 1

Customer Reviews

No reviews for this product
(0)