Grounding Busbar, Pattern: GG, Dimensions: 2 x 12 x 1/4", Copper

Item #: 224881

Cat #: EGBA14212GG

UPC: 782856445722

Documents & Guides
Grounding Busbar, Pattern: GG, Dimensions: 2 x 12 x 1/4 Inch, Material: Copper, Includes: Insulator, SS Brackets, SS Mounting Bolts.
Sign In or Register to view pricing and more.

Overview

Grounding Busbar, Pattern: GG, Dimensions: 2 x 12 x 1/4 Inch, Material: Copper, Includes: Insulator, SS Brackets, SS Mounting Bolts.
Proper bonding is essential to create an equipotential plane between service grounds and equipment during fault and transient conditions. This equipotential plane provides a near-zero voltage differential, and serves to protect people and equipment during these events. The grounding busbar is the most popular bonding product in use today.
Also known as: 782856445722, EGBA14212GG

Specifications

Width: 2 in
Length: 12 in
Material: Copper
Width: 2 in
Material: Copper
Length: 12 in

Customer Reviews

No reviews for this product
(0)