
Compression Lug, 250 MCM, Copper
Item #: 22488
Cat #: LCB250-12-X
UPC: 074983901456
Documents & Guides
Compression Lug, Copper, Conductor Size: 250 MCM, 1-Hole Stud, Long Barrel, Stud Diameter: 1/2". For Use with Copper Conductors in Grounding & Bonding Applications
Sign In or Register to view pricing and more.
Overview
Compression Lug, Copper, Conductor Size: 250 MCM, 1-Hole Stud, Long Barrel, Stud Diameter: 1/2". For Use with Copper Conductors in Grounding & Bonding Applications
Panduit's tin-plated copper compression lugs are available in a variety of option including long and short barrel, straight, 90, or 45 degree and all lugs are color coded and marked with die index number for proper crimp die selection.
Also known as: 074983901456, LCB250-12-X
Specifications
Material: | Copper |
Mounting: | 1-Hole |
Volts AC: | 600 |
Stud Size: | 1/2 in |
Allowable Gauge Range: | 250 |
Material: | Copper |
Volts AC: | 600 |
Allowable Gauge Range: | 250 |
Mounting: | 1-Hole |
Stud Size: | 1/2 in |
Customer Reviews
No reviews for this product
(0)