
3' 12W T8 LED Lamp, 35/40/50K
Item #: 2247993
Cat #: 87101
UPC: 807154871018
Documents & Guides
LED T8 Type A/B Lamp: 3' T8, 12W, 1500Lm, 120-277v, 82CRI, Hybrid Direct (A) & Bypass (B) - Single/Double Ended Connection. Color (CCT) Selectable: 3500-4000-5000K. 0-10V Dimming (Dimming is dependent on the ballast in Type A applications). Halco p/n 87101: 36T8-12-8CS-HYB-D-LED.
Sign In or Register to view pricing and more.
Overview
LED T8 Type A/B Lamp: 3' T8, 12W, 1500Lm, 120-277v, 82CRI, Hybrid Direct (A) & Bypass (B) - Single/Double Ended Connection. Color (CCT) Selectable: 3500-4000-5000K. 0-10V Dimming (Dimming is dependent on the ballast in Type A applications). Halco p/n 87101: 36T8-12-8CS-HYB-D-LED.
The ProLED Linear CCT Selectable T8 Hybrid (Type A + B) Lamp Series offers the most versatile installation solution for your linear fluorescent T8 or T12 retrofit needs. Fully certified as a UL 1598C Retrofit Kit in single end or double end ballast bypass scenarios (UL Type B) and UL Listed for use with electronic T8 fluorescent ballasts (UL Type A), The Hybrid Series provides the perfect, hassle free solution for whatever the project requires. When being used with an instant start, programmed start, or emergency backup ballast, no fixture re-wiring is needed. If the ballast fails in the future, simply re-wire the fixture with 120-277V line voltage using either single end or double end wiring.
Also known as: 807154871018, 87101
Specifications
Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
Color Rendering Index (CRI): | 82 |
Lumens: | 1500 |
Wattage: | 12 |
Length: | 3 ft, 36 in |
Shape: | T8 (Tubular) |
Type: | 0-10V Dimming, Hybrid (Type A+B) |
Light Technology: | LED |
Dimmable: | Yes |
Base: | Medium Bi-Pin (G13) |
Material: | Safety Coated Glass |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
Lumens: | 1500 |
Length: | 3 ft, 36 in |
Type: | 0-10V Dimming, Hybrid (Type A+B) |
Dimmable: | Yes |
Material: | Safety Coated Glass |
Color Rendering Index (CRI): | 82 |
Wattage: | 12 |
Shape: | T8 (Tubular) |
Light Technology: | LED |
Base: | Medium Bi-Pin (G13) |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)