Range/Dryer Electrical Box For Use With Nonmetallic Sheathed Cable

Item #: 224682

Cat #: RD-42V

UPC: 085339129066

Range/Dryer Electrical Box For Use With Nonmetallic Sheathed Cable
Sign In or Register to view pricing and more.

No associated products found.

Overview

Range/Dryer Electrical Box For Use With Nonmetallic Sheathed Cable
New workresidential construction 2 HR fire resistive walls -air tight, machinetapped holes for2-position device, internal metal clamp foreasy wireadjustment, offsetgaugemarks, levelingribs,rigid hard box construction, no distortion with high temperatures,shatter resistant with low temperatures.
Also known as: 085339129066, RD-42V

Specifications

Width: 4 in
Color: Beige
Mounting: Nail On
Depth: 3.8125 in
Height: 3.750 in
Cubic Inches: 42 in³
Width: 4 in
Mounting: Nail On
Height: 3.750 in
Color: Beige
Depth: 3.8125 in
Cubic Inches: 42 in³

Customer Reviews

No reviews for this product
(0)